Hutton Four Tier Shaker Style Bookcase with Storage Cabinet in White with Polished Brass Hardware

  • Mfr # ZG-053-WH-GLD-MS

  • Zoro # G610112121


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Shelf Capacity
200 lbs
Material
Particleboard, Steel
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZG-053-WH-GLD-MS
Zoro #
G610112121
UPC #
196861041358
Country of Origin
China

Dimensions

Width
30 in
Length
14 in

Details

Color
White/Polished Brass
Shelf Capacity
200 lbs
Material
Particleboard, Steel

Description

The Martha Stewart Hutton Bookcase adds timeless elegance and functional storage to your home office. The trend-forward finish and complementary hardware elevate the look of your decor with subtle style. Ample storage is provided with a versatile four-tier design and integrated storage cabinet for keeping your work surfaces orderly and clutter-free. Pair with the Hutton Desk for a total home office refresh. Assembly is easy with the included tools and step-by-step instructions.


  • •Versatile shaker style bookcase
  • •Durable Engineered Wood with a white melamine finish
  • •Four tier design for ample storage space
  • •Built in cabinet provides closed storage option
  • •Complementary hardware in polished brass
  • •Adjustable floor glides
  • •Assembly required tools included
  • •Wipe clean with a damp cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.