Hutton Shaker Style Home Office 4 Drawer Lateral File Cabinet in White w/Polished Brass Hardware

  • Mfr # ZG-ZP-13-WH-GLD-MS

  • Zoro # G415939237


product price:  $247.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Alloy, Aluminum, Engineered Wood
Load Capacity
200 lbs.
Width
39.25 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZG-ZP-13-WH-GLD-MS
Zoro #
G415939237
UPC #
196861189319
Country of Origin
China

Dimensions

Width
39.25 in
Length
16 in

Details

Color
White
Material
Alloy, Aluminum, Engineered Wood
Load Capacity
200 lbs.

Description

The Martha Stewart Hutton Home Office Lateral File Cabinet, in a classic finish, elevates the look of any home office. The sturdy frame houses dual upper drawers and two spacious bottom drawers, customizable to hold either letter-size or legal-size hanging folders, for a simple but refined way to keep your work surface tidy. Drawer glides are pre-assembled to save time during assembly, which is made easy with the included tools and step-by-step instructions.


  • Shaker style home office lateral file cabinet with storage
  • Timeless design in a classic white finish
  • Complementary hardware in polished brass
  • Two top drawers and two spacious bottom drawers that can hold letter or legal-size hanging folders
  • Durable wood frame construction
  • Engineered wood top with a melamine finish
  • Pre-assembled drawer glides promote efficient, easy assembly with all required tools included
  • Wipe clean with a damp cloth
  • Top Drawer Size (2): 15.25"W x 11.25"D x 4"H; Bottom Drawer Size (2): 15.25"W x 11.75"D x 10"H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.