Kayden Home Office Modular 2 Drawer Desk in Black w/Oil Rubbed Bronze Hardware

  • Mfr # NAN-PS-23519-BK-BK-MS

  • Zoro # G115939278


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Material
Engineered Wood, Steel
Load Capacity (Lb.)
150 lbs.
Overall Width
47.25 in
Length
24.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NAN-PS-23519-BK-BK-MS
Zoro #
G115939278
UPC #
196861189364
Country of Origin
China

Dimensions

Overall Width
47.25 in
Length
24.25 in

Details

Material
Engineered Wood, Steel
Load Capacity (Lb.)
150 lbs.
Color
Black Frame/Oil Rubbed Bronzed Hardware

Description

Elevate your home command center with the functionality and sophistication of the Martha Stewart Kayden Home Office Desk. A simple yet stunning design, highlighted by clean lines and complementary hardware, enhances any creative headquarters with eye-catching charm. Two top pull-out drawers provide ample storage space, making it easy to keep your surface clean and organized. Part of our modular collection, this piece pairs beautifully with the coordinating desks, bookshelf, and file cabinet to craft a custom arrangement that fits any workspace's needs. Drawer glides are pre-assembled to save time during assembly, which is made easy with the included step-by-step instructions and cleanup is easily accomplished with a damp cloth.


  • Modular home office desk with storage
  • Simple yet stunning design with clean lines and a classic black finish
  • Complementary hardware in oil rubbed bronze
  • Two top pull-out storage drawers
  • Engineered wood construction with a melamine finish
  • Modular design for crafting a custom arrangement
  • Pre-assembled drawer glides promote efficient, easy assembly with step-by-step instructions
  • Wipe clean with a damp cloth
  • Drawer Size (2): 20.25"W x 13.25"D x 2.5"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.