Kayden Single-Drawer Desk w/2 Tier Shelf and 3 Drawer File Cabinet in Light Natural w/Gold Hardware
- Mfr # KHO-23042-TBSFFC-LNT-GLD-MS
- Zoro # G515939243
Key Features
Specifications
Details
- MFR #
- KHO-23042-TBSFFC-LNT-GLD-MS
- Zoro #
- G515939243
- UPC #
- 196861192739
- Country of Origin
- China
- Color
- Light Natural
- Material
- Alloy, Aluminum, Engineered Wood, Steel
- Load Capacity (Lb.)
- 75 lbs.
Dimensions
- Overall Width
- 31.5 in
- Length
- 24.25 in
Description
Elevate your home office with the functionality and sophistication of the Martha Stewart Kayden Home Office Desk, Two-Tier Shelf, and File Cabinet. A simple yet stunning design, highlighted by clean lines and complementary hardware, enhances any creative headquarters with eye-catching charm. A center pull-out desk drawer, the shelfs two tiers of open storage, and the file cabinets two pull-out drawers and larger bottom drawer that is customizable to hold either letter-size or legal-size hanging folders provide ample space to effortlessly keep your work surface clean and organized. Part of our modular collection, this three-piece set can be used alone or further enhanced with additional pieces to craft a custom arrangement that fits any workspace's needs. The drawer glides are pre-assembled to save time during assembly, which is made easy with the included step-by-step instructions and cleanup is easily accomplished with a damp cloth.
- Modular home office set with desk, two-tier shelf, and three-drawer file cabinet
- Simple yet stunning design with clean lines and a classic light natural finish
- Complementary hardware in brushed gold
- Desk boasts pull-out drawer, shelf has 2 open tiers, cabinet features 2 top drawers, 1 larger drawer
- Engineered wood construction with a melamine finish
- Modular design for crafting a custom arrangement
- Desk's pre-assembled drawer glides promote efficient, easy assembly with step-by-step instructions
- Wipe clean with a damp cloth
- Desk Drawer Size: 27.25"W x 13.25"D x 2.5"H; Shelf Size (2): 15.75"W x 23.5"W x 12.5"H
- Small Drawer Size (2): 12.25" W x 13.5"D x 3.25"H; Large Drawer Size: 12.25"W x 13.5"D x 10"H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.