Kayden Home Office Modular 2 Tier Bookshelf in Light Natural

  • Mfr # NAN-FY-23042-SF-LNT-MS

  • Zoro # G315939283


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Load Capacity (Lb.)
75 lbs.
Length
23.5 in
Width
15.75 in
Material
Engineered Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NAN-FY-23042-SF-LNT-MS
Zoro #
G315939283
UPC #
196861189371
Country of Origin
China

Dimensions

Length
23.5 in
Width
15.75 in

Details

Load Capacity (Lb.)
75 lbs.
Color
Light Natural
Material
Engineered Wood

Description

Elevate your home office with the functionality and sophistication of the Martha Stewart Kayden Home Office Bookshelf. A simple yet stunning design, highlighted by clean lines paired with a sturdy frame, enhances any creative headquarters. Two shelves provide ample storage space, making it easy to keep your surface clean and organized. Part of our modular collection, this piece pairs beautifully with the coordinating desks and file cabinet to craft a custom arrangement that fits any workspace. Assembly is made easy with the included step-by-step instructions and cleanup is easily accomplished with a damp cloth.


  • Modular home office bookshelf with storage
  • Simple yet stunning design with clean lines and a classic light natural finish
  • Two spacious open storage shelves
  • Engineered wood construction with a melamine finish
  • Modular design for crafting a custom arrangement
  • Easy assembly with step-by-step instructions
  • Wipe clean with a damp cloth
  • Shelf Size (2): 15.75"W x 23.5"W x 12.5"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.