Shop BUSH BUSINESS FURNITURE

Hanging File Cabinet, Light Gray

  • Mfr # SDF116PGSU-Z
  • Zoro # G215890561

product price: 
$
382.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Material
Laminate, Wood
Number of Drawers
2
Overall Depth
20 1/4 in
Overall Height
27 3/4 in
Finish
Brushed Nickel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDF116PGSU-Z
Zoro #
G215890561
UPC #
042976190545
Country of Origin
United States
Color
Light Gray
Material
Laminate, Wood
Number of Drawers
2
Finish
Brushed Nickel
Lock Parity
Identical
Lockable Drawer Location
Bottom
Mobility
Mobile
Drawer Slide Type
Ball Bearing
Product Type
Hanging File Cabinet
Number of Keys
1
Assembly
Unassembled
Number of File Drawers
2
For Use With
Studio A Desk
Configuration
(2) File Drawers
Locking Casters
No
Locking Mechanism
Key
Caster/Glide Type
Hooded
Number of Locking File Drawers
2
Number of Casters/Glides
2
File Drawer Form Factor
A4, Legal, Letter
Standards
ANSI/BIFMA
File Drawer Extension
100 %
Number of Box Drawers
0
Mount Type
Freestanding
Item
Desk Pedestal
Shell Material
Laminate, Wood
Wire Color
Light Gray
Compatible Product Type
Studio A Desk
Traction Material
Laminate, Wood

Dimensions

Overall Depth
20 1/4 in
Overall Height
27 3/4 in
Overall Width
15 3/4 in
File Drawer Width
12 1/4 in
File Drawer Depth
15 3/4 in
File Drawer Height
8 7/8 in

Description

Home Office Desks

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.