Shop MARTHA STEWART
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Kian Queen Upholstered Platform Bed with Wingback Headboard and 4 Side Storage Drawers
- Mfr # XH-8528-Q-WH-MS
- Zoro # G723363168
product price:
$
1,368.99
/ea
Key Features
Color
Off-White
Material
Engineered Wood, Fabric, Faux Linen, Foam
Overall Height
51.25 in
Overall Width
64.75 in
Overall Length
86.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XH-8528-Q-WH-MS
- Zoro #
- G723363168
- UPC #
- 889142929031
- Country of Origin
- Malaysia
- Color
- Off-White
- Material
- Engineered Wood, Fabric, Faux Linen, Foam
- Weight Capacity
- 800 lbs
Dimensions
- Overall Height
- 51.25 in
- Overall Width
- 64.75 in
- Overall Length
- 86.75 in
Description
Kian Queen Upholstered Platform Bed with Wingback Headboard and 4 Side Storage Drawers, Wood Slat Foundation, No Box Spring Needed, Off-White. Bring timeless sophistication and everyday practicality into your bedroom with the Martha Stewart Kian Upholstered Platform Storage Bed. Designed with a signature blend of elegance and function, this queen bed transforms your space into a retreat that feels both elevated and livable. The stately wingback headboard makes a graceful statement, while the soft off-white fabric upholstery introduces warmth and versatility. Thoughtfully designed for modern living, the bed includes four spacious storage drawers-two on each side-seamlessly integrated to keep essentials organized without cluttering your room. Supported by a solid wood frame and legs, with durable slats that eliminate the need for a box spring, this bed offers unmatched stability and long-lasting comfort. With a static weight capacity of 800 lbs., it’s built to endure years of restful nights. Easy to assemble with included tools, this piece embodies Martha’s commitment to quality, style, and a home that works beautifully for real life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.