Lockton 2 Piece Stainless Steel Scraper and Spoon Kitchen Tool Set in Linen w/ Gold

  • Mfr # 143817.02

  • Zoro # G521739066


product price:  $27.59
/ea

Key Features

Overall Height (In.)
2.75 in
Overall Length
14.5 in
Color
Linen
Material
Stainless Steel
Overall Width (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143817.02
Zoro #
G521739066
UPC #
085081650740
Country of Origin
China

Dimensions

Overall Height (In.)
2.75 in
Overall Length
14.5 in
Overall Width (In.)
4 in

Details

Color
Linen
Material
Stainless Steel
Item
Kitchen Tool Set

Description

Elevate your culinary experience with this Martha Stewart Lockton Stainless Steel Kitchen Tool Set in a chic Linen and Gold finish. This stylish collection includes essential tools designed for both function and aesthetics, making it a perfect addition to any modern kitchen. Each tool features durable stainless steel construction that ensures long-lasting performance, while the comfortable nylon handle provides a secure grip, allowing you to effortlessly tackle any cooking task. Designed with convenience in mind, each tool comes equipped with a hanging hole, making storage a breeze and keeping your kitchen organized. Plus, these utensils are dishwasher safe, allowing for easy cleanup after meals. With the Martha Stewart Lockton Kitchen Tool Set, you can enjoy both elegance and practicality in every culinary creation. Transform your cooking space into a stylish haven while enjoying the superior functionality of these essential kitchen tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.