Maeve Upholstered Office Chair in Conch Shell/Polished Brass

  • Mfr # CH-231216-3-PK-MS

  • Zoro # G416045968


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Width
20.25 in
Capacity
300 lbs
Material
Fabric, Foam, Metal
Length
23.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-231216-3-PK-MS
Zoro #
G416045968
UPC #
196861196751
Country of Origin
China

Dimensions

Width
20.25 in
Length
23.25 in

Details

Capacity
300 lbs
Material
Fabric, Foam, Metal
Color
Conch Shell Fabric/Polished Brass Frame

Description

Add classic style to your homes productivity center with this Martha Stewart Maeve Office Chair. An inviting high rise back design covered in soft but durable fabric upholstery reigns over the sturdy metal base featuring a polished brass finish. Armless construction is space-saving and integrates seamlessly into any design scheme to pair with most desks. Enjoy exceptional comfort throughout the workday with the multi-position, height-adjustable 360° swivel seat with tilt functionality. Dual-wheel casters provide ease of movement to ensure everything in your home office is within reach. Assembly is easy with the included tools and step-by-step instructions and keeping your chair looking pristine is easy by wiping clean with a damp cloth.


  • Stylish office chair with sleek, armless design innovates your home's productivity sanctuary
  • Soft, inviting, conch shell fabric upholstery
  • Stylish metal base with a polished brass finish completes the look for unmatched modern appeal
  • A high-rise back and 360° swivel seat with tilt functionality provide long-lasting comfort
  • Pneumatic, multi-position, height-adjust seat lift for a customized seating experience
  • Dual wheel casters ensure everything in your home command center is within reach
  • Maximum static weight capacity: 300 lbs.
  • Wipe clean with a damp cloth
  • Easy assembly with step-by-step instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.