
Peony 4 Piece 16 Ounce Fine Ceramic Mug Set in White and Pink
Mfr # 130163.01
Zoro # G221737614
product price: $24.35
/eaKey Features
Width
3.4 in
Height
4.25 in
Length
5.5 in
Color
White
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130163.01
Zoro #
G221737614
UPC #
085081533449
Country of Origin
China
Dimensions
Width
3.4 in
Height
4.25 in
Length
5.5 in
Details
Color
White
Item
Mug Set
Material
Ceramic
Description
The Martha Stewart Peony 4-Piece 16oz Fine Ceramic Mug Set in White and Pink effortlessly combines elegance with timeless design, making it the perfect addition to your kitchenware collection. Each mug features a beautifully detailed flower and vine illustration, showcasing a blooming peony against a soft white and pink color palette. This delicate yet durable design adds a touch of classic style to any table setting, whether you're sipping your morning coffee or enjoying an afternoon tea. Crafted from fine ceramic, these mugs are built to last, offering both functionality and aesthetic appeal. With a generous 16oz capacity, they are ideal for holding your favorite beverages. The mugs are microwave and dishwasher safe, ensuring easy use and convenient cleaning. This set includes four mugs, perfect for family gatherings or cozy moments with friends. Elevate your dining experience with the charming beauty and practicality of the Martha Stewart Peony Mug Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.