Ryder Gold Mesh Metal 6 Pcs Desktop Organizer; Holds Files, Magazines, Letters, Pens, Sticky Notes

  • Mfr # HH-OHD14-6-GLD-MS

  • Zoro # G010112103


product price:  $46.25
/ea

Key Features

Material
Iron
Color
Gold
Length
13.75 in
Overall Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HH-OHD14-6-GLD-MS
Zoro #
G010112103
UPC #
196861110184
Country of Origin
China

Dimensions

Length
13.75 in
Overall Width
9.5 in

Details

Material
Iron
Color
Gold

Description

When your work at home tasks demand a great deal of your time, the Martha Stewart Six Piece Desktop Organizer Set will ensure your work space is organized and inspiring. Satisfying environmental cues can direct your energy toward productivity, creativity, and staying on task by keeping essential items W/in reach. This metal mesh desktop set serves multipurposes by providing you W/ an attractive and efficient solution for keeping important files, papers, and office supplies in a dedicated, organized place. Pair this timeless organizer set W/ other essentials in the collection for a chic and cohesive look in your remote office.


  • •Mesh metal 6 piece desktop organizer set
  • •Lightweight space-saving design
  • •Durable lead free steel mesh
  • •Holders for everything from folders to business cards
  • •Scratch and rust resistant powder coated finish
  • •Non-Slip feet
  • •Wipe clean with a damp cloth
  • •No product assembly is required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.