Shop MARTHA STEWART
See all product information
Create Account
Ryder Gold Mesh Metal Trash Cans for Home or Office, 4.5 Gallon Capacity, 2PK
- Mfr # HH-OHD21-GLD-02-MS
- Zoro # G523925016
product price:Â
$
33.99
/pk of 2, $17.00/ea
Key Features
Material
Iron
Overall Width
10 in
Height
11 in
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HH-OHD21-GLD-02-MS
- Zoro #
- G523925016
- UPC #
- 889142978596
- Country of Origin
- China
Dimensions
- Overall Width
- 10 in
- Height
- 11 in
Details
- Material
- Iron
- Item
- Trash Cans
- Color
- Gold
Description
When your work at home tasks demand a great deal of your time, this Set of 2 Martha Stewart Gold 4.5 Gallon Wastebaskets ensures your work space is efficient and organized. Satisfying environmental cues can direct your energy toward productivity, creativity, and staying on task by keeping essential items organized, tidy, and within reach. These metal mesh trash bins serve their purpose beautifully by providing an attractive solution for keeping a tidy, clutter-free workspace. Pair this waste bin set with other essentials in the collection for a chic and cohesive look in your remote office.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.