SleepComplete 12 Inch Twin Medium Dual-Action Cooling Gel and Green Tea Memory Foam Mattress

  • Mfr # CL-MODD-12T-MS

  • Zoro # G212176231


product price:  $487.99
/ea
Free Shipping & Returns

Key Features

Length
75in
Width
39in
Color
White
Core Material
Fabric, Foam
Weight Capacity
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL-MODD-12T-MS
Zoro #
G212176231
UPC #
196861132162
Country of Origin
India

Dimensions

Length
75in
Width
39in

Details

Color
White
Core Material
Fabric, Foam
Weight Capacity
500

Description

Inspired by Martha Stewart’s approach to functional, organized living, SleepComplete by Martha Stewart marries a new assortment of premium mattresses with a simple system to determine your best sleep solution. From sleep surface to base, the dual-action green tea memory foam mattress is designed with both form and function at the forefront. The touchably soft removable cover comprised of breathable, quilted, recycled jacquard knit is your first contact with the medium support twin-size mattress. A ventilated memory foam layer promotes air circulation and aids with temperature regulation while the cooling gel highly resilient foam layer contours to your body and lends additional cooling properties. The addition of a high density memory foam support layer provides superb motion isolation ideal for co-sleepers while the green tea highly resilient foam layer boasts cooling properties and promotes better sleep collectively making this premium mattress a must-have for stomach, back, side, and combo sleepers alike. This mattress is softer than our medium firm option, but firmer than our medium plush option. Compare the design and technology of our graded option levels to find just the right fit for your sleep style. Optimize your sleep experience and pair this mattress with one of our premium Martha Stewart beds for an exceptional look and luxurious comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.