
Sora Upholstered Stationary Office Chair in Gray/Oil Rubbed Bronze
Mfr # CH-222119-GY-BK-MS
Zoro # G609990662
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric, Foam, Metal
Overall Length
21.5 in
Overall Width
20 in
Weight Capacity
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CH-222119-GY-BK-MS
Zoro #
G609990662
UPC #
196861041518
Country of Origin
China
Dimensions
Overall Length
21.5 in
Overall Width
20 in
Details
Color
Gray Velvet/Oil Rubbed Bronze
Material
Fabric, Foam, Metal
Weight Capacity
300
Description
The Martha Stewart Sora Office Chair is a more sophisticated working version of the traditional accent chair. Stationary legs paired with a 360deg swivel seat lend understated elegance to your work space. This velvet upholstered desk chair features a timeless oil rubbed bronze frame and a gently contoured backrest to keep you comfortable throughout your workday. Assembly is easy with the included tools and step-by-step instructions.
- • Stationary office chair lends simple sophistication to any home office
- • Contemporary style office chair in gray velvet upholstery
- • Sloped armrests
- • Powder coated oil rubbed bronze frame
- • 360° swivel seat
- • Maximum static weight capacity: 300 lbs.
- • Wipe clean with a dry cloth
- • Quick and easy assembly with the included materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.