Sora Upholstered Stationary Office Chair in Sage/Polished Brass

  • Mfr # CH-222119-SG-GLD-MS

  • Zoro # G715939289


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Overall Width
20 in
Material
Faux Leather, Foam, Metal
Color
Sage Faux Leather/Polished Brass Frame
Weight Capacity
300 lbs.
Overall Length
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH-222119-SG-GLD-MS
Zoro #
G715939289
UPC #
196861189234
Country of Origin
China

Dimensions

Overall Width
20 in
Overall Length
21.5 in

Details

Material
Faux Leather, Foam, Metal
Color
Sage Faux Leather/Polished Brass Frame
Weight Capacity
300 lbs.

Description

The Martha Stewart Sora Office Chair is a more sophisticated working version of the traditional accent chair. Stationary legs paired with a 360° swivel seat lend understated elegance to your work space. This faux leather upholstered desk chair features a timeless polished brass frame and a gently contoured backrest to keep you comfortable throughout your workday. Assembly is easy with the included tools and step-by-step instructions.


  • Stationary office chair lends simple sophistication to any home office
  • Contemporary style office chair in sage faux leather upholstery
  • Sloped armrests
  • Powder coated polished brass frame
  • 360° swivel seat
  • Maximum static weight capacity: 300 lbs.
  • Wipe clean with a dry cloth
  • Quick and easy assembly with the included materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.