Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sutton 20 Piece Stainless Steel Flatware Set

  • Mfr # 129069.2

  • Zoro # G721738296


product price: $64.95
/ea

Key Features

Material
Stainless Steel
Length
8.75 in
Color
Stainless Steel
Height
11 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129069.2
Zoro #
G721738296
UPC #
085081522504
Country of Origin
China

Dimensions

Length
8.75 in
Height
11 in
Width
3 in

Details

Material
Stainless Steel
Item
Flatware Set
Color
Stainless Steel

Description

The perfect addition to any table setting. Your guests will love the elegant design and feel right at home with the Martha Stewart Garden Cottage Stainless Steel 20 Piece Flatware Set. Includes 4 of each, salad fork, dinner fork, dinner knife, dinner spoon and teaspoon. Made of strong, durable stainless steel that is built to last. This Martha Stewart flatware set is just one of the amazing pieces you can get for your home kitchen. Complete the entire collection to truly feel right at home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.