La Vague 20 Piece Flatware Utensil Set, Stainless Steel Service for 4 in Matte Rose Gold
- Mfr # MCFW-LA VAGUE-MATTEROSEGOLD
- Zoro # G421737919
product price:Â
$
37.99
/ea
Key Features
Material
Stainless Steel
Width
7 in
Length
9 in
Color
Rose Gold
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCFW-LA VAGUE-MATTEROSEGOLD
- Zoro #
- G421737919
- UPC #
- 672975125622
- Country of Origin
- China
- Item
- Flatware Set
- Material
- Stainless Steel
- Color
- Rose Gold
Dimensions
- Width
- 7 in
- Length
- 9 in
- Height
- 1 in
Description
The MegaChef La Vague 20-piece Flatware Set is made of high quality food grade stainless steel, the quality material in high standard resists corrosion and rust, ensures long-lasting use. The La Vague Silverware Set is smoothly finished with no sharp edges, safe and comfortable for both adults and children. Each piece in this Utensil Set is versatile and perfectly weighted and balanced to feel comfortable in your patrons hands. With its proper sizes this set can fit perfectly with your other dinnerware or tableware sets.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.