
Taytum Upholstered Office Chair in Black/Polished Brass
Mfr # CH-142370-BK-GLD-MS
Zoro # G715939272
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
300 lbs.
Overall Length
25.5 in
Overall Width
25.5 in
Material
Faux Leather, Foam, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH-142370-BK-GLD-MS
Zoro #
G715939272
UPC #
196861189197
Country of Origin
China
Dimensions
Overall Length
25.5 in
Overall Width
25.5 in
Details
Weight Capacity
300 lbs.
Color
Black Faux Leather/Polished Brass Frame
Material
Faux Leather, Foam, Metal
Description
The Martha Stewart Taytum Office Chair partners traditional design with clean lines to instantly update your work space. This faux leather desk chair features a polished brass frame with integrated armrests that add elevated sophistication to a classic look. A pneumatic height adjustment lever tucked beneath the 360° swivel seat offers a custom seating experience to keep you comfortable throughout your workday. Assembly is easy with the included tools and step-by-step instructions.
- Modern office chair features simple elegance for any home office
- Contemporary style office chair in black faux leather upholstery
- Faux leather accented armrests
- Polished brass metal frame with dual wheel casters
- Pneumatic height adjustable 360° swivel seat
- Built-In Lumbar Support
- Maximum static weight capacity: 300 lbs.
- Wipe clean with a dry cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.