Taytum Upholstered Office Chair in Black/Polished Nickel

  • Mfr # CH-142370-BK-MS

  • Zoro # G109990674


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Material
Foam, Metal, Polyurethane
Overall Width
25.5 in
Weight Capacity
300
Overall Length
25.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH-142370-BK-MS
Zoro #
G109990674
UPC #
196861041471
Country of Origin
China

Dimensions

Overall Width
25.5 in
Overall Length
25.5 in

Details

Color
Black Faux Leather/Polished Nickel
Material
Foam, Metal, Polyurethane
Weight Capacity
300

Description

The Martha Stewart Taytum Office Chair partners traditional design with clean lines to instantly update your work space. This faux leather desk chair features a polished nickel frame with integrated armrests that add elevated sophistication to a classic look. A pneumatic height adjustment lever tucked beneath the 360deg swivel seat offers a custom seating experience to keep you comfortable throughout your workday. Assembly is easy with the included tools and step-by-step instructions.


  • • Modern office chair features simple elegance for any home office
  • • Contemporary style office chair in black faux leather upholstery
  • • Faux leather accented armrests
  • • Polished nickel metal frame with dual wheel casters
  • • Pneumatic height adjustable 360° swivel seat
  • • Built-In Lumbar Support
  • • Maximum static weight capacity: 300 lbs.
  • • Wipe clean with a dry cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.