This item is Discontinued.

Martin 1-1/4X3 Adj. Pin Spanner 0472A

1-1/4X3 Adj. Pin Spanner (Discontinued)

  • Mfr # 0472A
  • Zoro # G202651625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0472A
Zoro #
G202651625
UPC #
697950000000
Country of Origin
China

Dimensions

Storage Height
2.06 in
Storage Length
9-1/4 in
Storage Width
2.63 in

Details

Item
Spanner
Finish
Industrial Black
Wrench Material
Steel
Capacity
1-1/4 in to 3 in
SAE or Metric
SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.