This item is Discontinued.

Martin (1008) Spk Roller Double Tb, D50ATB14H D50ATB14H

(1008) Spk Roller Double Tb, D50ATB14H (Discontinued)

  • Mfr # D50ATB14H
  • Zoro # G3363819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D50ATB14H
Zoro #
G3363819
UPC #
697950031415
Country of Origin
United States

Dimensions

Pitch Dia.
2.8087
Outside Dia. (In.)
3.113
Length through Bore (In.)
1.04
Storage Length
3.113
Storage Height
1.04
Caliper Diameter
2.4087
Storage Width
3.113

Details

Material
Steel
Number of Teeth
14
Bore Type
Bushed
Chain Number
50
Weight
0.97
Pitch
0.625
Type
Standard Roller Chain
Number of Rows
2
Surface Treatment
Protective Coating
Bushing Code
1008

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.