Zoro Homepage

(1215) Spk Roller Double Tb, D60BTB14H

  • Mfr # D60BTB14H

  • Zoro # G3328922


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Length through Bore (In.)
1.5
Material
Steel
Pitch Dia.
3.3705
Pitch
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60BTB14H
Zoro #
G3328922
UPC #
697950031927
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.5
Pitch Dia.
3.3705
Outside Dia. (In.)
3.736
Storage Length
3.736
Storage Width
3.736
Storage Height
1.5
Caliper Diameter
2.9015

Details

Type
Standard Roller Chain
Material
Steel
Pitch
0.75
Bore Type
Bushed
Weight
1.801
Number of Teeth
14
Number of Rows
2
Surface Treatment
Protective Coating
Bushing Code
1215
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.