Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(1610) Spk Roller Double Tb, D35BTB112

  • Mfr # D35BTB112

  • Zoro # G2448388


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
112
Bore Type
Bushed
Chain Number
35
Pitch Dia.
13.3708
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D35BTB112
Zoro #
G2448388
UPC #
697950060767
Country of Origin
United States

Dimensions

Pitch Dia.
13.3708
Length through Bore (In.)
1
Outside Dia. (In.)
13.591
Storage Height
1
Storage Length
13.591
Storage Width
13.591
Caliper Diameter
13.1708

Details

Material
Steel
Number of Teeth
112
Bore Type
Bushed
Chain Number
35
Pitch
0.375
Type
Standard Roller Chain
Weight
21.75
Bushing Code
1610
Surface Treatment
Protective Coating
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.