Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(1610) Spk Roller Tb, 35BTB112

  • Mfr # 35BTB112

  • Zoro # G2454161


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
112
Bore Type
Bushed
Chain Number
35
Pitch Dia.
13.3708
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35BTB112
Zoro #
G2454161
UPC #
697950060583
Country of Origin
United States

Dimensions

Pitch Dia.
13.3708
Length through Bore (In.)
1
Outside Dia. (In.)
13.591
Storage Width
13.591
Storage Height
1
Storage Length
13.591
Caliper Diameter
13.1708

Details

Material
Steel
Number of Teeth
112
Bore Type
Bushed
Chain Number
35
Pitch
0.375
Type
Standard Roller Chain
Weight
7.381
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
1610

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.