Zoro Homepage

(1610) Spk Roller Tb, 35BTB80

  • Mfr # 35BTB80

  • Zoro # G2455659


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Pitch
0.375
Outside Dia. (In.)
9.769
Number of Teeth
80
Material
Steel
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35BTB80
Zoro #
G2455659
UPC #
697950060552
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.769
Pitch Dia.
9.5518
Length through Bore (In.)
1
Storage Length
9.769
Storage Width
9.769
Caliper Diameter
9.3518
Storage Height
1

Details

Pitch
0.375
Number of Teeth
80
Material
Steel
Bore Type
Bushed
Type
Standard Roller Chain
Weight
4.849
Bushing Code
1610
Chain Number
35
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.