Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(1610) Spk Roller Tb, 41BTB80

  • Mfr # 41BTB80

  • Zoro # G2466098


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Pitch
0.5
Outside Dia. (In.)
13.026
Number of Teeth
80
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41BTB80
Zoro #
G2466098
UPC #
697950061023
Country of Origin
United States

Dimensions

Outside Dia. (In.)
13.026
Pitch Dia.
12.7357
Length through Bore (In.)
1
Storage Height
1
Storage Width
13.026
Storage Length
13.026
Caliper Diameter
12.4297

Details

Material
Steel
Pitch
0.5
Number of Teeth
80
Type
Standard Roller Chain
Bore Type
Bushed
Weight
8.19
Bushing Code
1610
Chain Number
41
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.