Zoro Homepage

(1610) Spk Roller Tb, 41BTB96

  • Mfr # 41BTB96

  • Zoro # G2465809


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
96
Bore Type
Bushed
Chain Number
41
Pitch Dia.
15.2816
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41BTB96
Zoro #
G2465809
UPC #
697950061030
Country of Origin
United States

Dimensions

Pitch Dia.
15.2816
Outside Dia. (In.)
15.573
Length through Bore (In.)
1
Storage Height
1
Storage Width
15.573
Caliper Diameter
14.9756
Storage Length
15.573

Details

Material
Steel
Number of Teeth
96
Bore Type
Bushed
Chain Number
41
Pitch
0.5
Type
Standard Roller Chain
Weight
11.61
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
1610

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.