Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(1610)Spk Roller Double Tb Met, D08BTB21

  • Mfr # D08BTB21

  • Zoro # G3338086


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
3.0197530699042
Outside Dia.
20.9804
Type
Metric Roller Chain
Outside Dia. (In.)
0.826
Sprocket Hub Type
TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D08BTB21
Zoro #
G3338086
UPC #
697950409221
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
3.0197530699042
Outside Dia.
20.9804
Outside Dia. (In.)
0.826
Length through Bore (In.)
1
Pitch Dia. (In.)
3.3547530699042
Pitch Dia.
0.5
Hub Dia. (In.)
2.803
Storage Height
1
Chain Roller Dia.
8.509
Storage Length
3.68037249991369
Roller Width
7.75
Tooth Thickness
7.0612
Storage Width
3.68037249991369
Hub Dia.
71.1962
Caliper Diameter
76.4634614978077
Length through Bore
25.4

Details

Type
Metric Roller Chain
Sprocket Hub Type
TB
Pitch
12.7
Bore Type
Bushed
Weight
0.979
Material
Steel
Number of Teeth
21
Hardened Teeth
No
Min. Bore
12.7
Chain Number
08B-2
Number of Rows
2
Max. Bore
38.1
Bushing Code
1610
Surface Treatment
Protective Coating
Hub Projection (In.)
4.445

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.