Zoro Homepage

(1615) Spk Roller Double Tb, D60BTB15H

  • Mfr # D60BTB15H

  • Zoro # G3315607


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Pitch
0.75
Number of Teeth
15
Material
Steel
Type
Standard Roller Chain
Length through Bore (In.)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60BTB15H
Zoro #
G3315607
UPC #
697950031934
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.5
Pitch Dia.
3.6073
Outside Dia. (In.)
3.978
Caliper Diameter
3.1185
Storage Height
1.5
Storage Length
3.978
Storage Width
3.978

Details

Pitch
0.75
Number of Teeth
15
Material
Steel
Type
Standard Roller Chain
Weight
1.794
Bore Type
Bushed
Number of Rows
2
Bushing Code
1615
Surface Treatment
Protective Coating
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.