Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(1615) Spk Roller Double Tb, D60BTB16H

  • Mfr # D60BTB16H

  • Zoro # G3314791


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Weight
2.314
Material
Steel
Length through Bore (In.)
1.5
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60BTB16H
Zoro #
G3314791
UPC #
697950031941
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.5
Outside Dia. (In.)
4.221
Pitch Dia.
3.8444
Caliper Diameter
3.3754
Storage Height
1.5
Storage Length
4.221
Storage Width
4.221

Details

Bore Type
Bushed
Weight
2.314
Material
Steel
Type
Standard Roller Chain
Number of Teeth
16
Pitch
0.75
Chain Number
60
Surface Treatment
Protective Coating
Bushing Code
1615
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.