Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(1615) Spk Roller Tb, 100BTB12

  • Mfr # 100BTB12

  • Zoro # G2469202


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
12
Bore Type
Bushed
Chain Number
100
Pitch Dia.
4.8296
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BTB12
Zoro #
G2469202
UPC #
697950032597
Country of Origin
United States

Dimensions

Pitch Dia.
4.8296
Length through Bore (In.)
1.5
Outside Dia. (In.)
5.415
Storage Length
5.415
Storage Height
1.5
Caliper Diameter
4.0796
Storage Width
5.415

Details

Material
Steel
Number of Teeth
12
Bore Type
Bushed
Chain Number
100
Type
Standard Roller Chain
Pitch
1.25
Weight
3.5
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
1615

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.