Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Double Tb, D50BTB20H

  • Mfr # D50BTB20H

  • Zoro # G3322546


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Length through Bore (In.)
1.25
Outside Dia. (In.)
4.321
Bore Type
Bushed
Pitch Dia.
3.9953
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50BTB20H
Zoro #
G3322546
UPC #
697950031477
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
4.321
Pitch Dia.
3.9953
Storage Length
4.321
Storage Width
4.321
Storage Height
1.25
Caliper Diameter
3.5953

Details

Type
Standard Roller Chain
Bore Type
Bushed
Pitch
0.625
Material
Steel
Number of Teeth
20
Weight
1.54
Chain Number
50
Surface Treatment
Protective Coating
Bushing Code
2012
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.