Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Double Tb, D50BTB21H

  • Mfr # D50BTB21H

  • Zoro # G3309246


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Bore Type
Bushed
Pitch Dia.
4.1934
Number of Teeth
21
Weight
1.97
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D50BTB21H
Zoro #
G3309246
UPC #
697950031484
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
4.1934
Outside Dia. (In.)
4.522
Caliper Diameter
3.7817
Storage Length
4.522
Storage Width
4.522
Storage Height
1.25

Details

Bore Type
Bushed
Number of Teeth
21
Weight
1.97
Pitch
0.625
Material
Steel
Type
Standard Roller Chain
Bushing Code
2012
Number of Rows
2
Surface Treatment
Protective Coating
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.