Zoro Homepage

(2012) Spk Roller Double Tb, D80ATB14H

  • Mfr # D80ATB14H

  • Zoro # G3378561


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Length through Bore (In.)
1.704
Bore Type
Bushed
Number of Teeth
14
Outside Dia. (In.)
4.981
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80ATB14H
Zoro #
G3378561
UPC #
697950032405
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.704
Outside Dia. (In.)
4.981
Pitch Dia.
4.494
Caliper Diameter
3.869
Storage Width
4.981
Storage Length
4.981
Storage Height
1.704

Details

Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
14
Material
Steel
Weight
3.312
Pitch
1
Surface Treatment
Protective Coating
Number of Rows
2
Chain Number
80
Bushing Code
2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.