Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Ds Tb, DS60ATB18H

  • Mfr # DS60ATB18H

  • Zoro # G3307006


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.9375
Weight
3.3
Bore Type
Bushed
Material
Steel
Sprocket Hub Type
ATB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS60ATB18H
Zoro #
G3307006
UPC #
697950029870
Country of Origin
United States

Dimensions

Outside Dia.
1.9375
Pitch Dia.
4.3191
Length through Bore (In.)
1.9375
Outside Dia. (In.)
4.703
Hub Dia. (In.)
3.5
Chain Roller Dia.
0.469
Storage Height
1.9375
Roller Width
0.5
Tooth Thickness
0.459
Caliper Diameter
3.8501
Storage Width
4.8125
Storage Length
4.8125

Details

Weight
3.3
Bore Type
Bushed
Material
Steel
Sprocket Hub Type
ATB
Number of Teeth
18
Pitch
0.75
Type
Standard Roller Chain
Double Single Center Line To Center Line
1.484375
Surface Treatment
Protective Coating
Chain Number
60
Bushing Code
2012
Hardened Teeth
Yes
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.