Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Tb, 40BTB70

  • Mfr # 40BTB70

  • Zoro # G3377870


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
11.1446
Weight
7.94
Material
Steel
Length through Bore (In.)
1.25
Number of Teeth
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40BTB70
Zoro #
G3377870
UPC #
697950030838
Country of Origin
United States

Dimensions

Pitch Dia.
11.1446
Length through Bore (In.)
1.25
Outside Dia. (In.)
11.433
Storage Height
1.25
Storage Length
11.433
Storage Width
11.433
Caliper Diameter
10.8326

Details

Weight
7.94
Material
Steel
Number of Teeth
70
Type
Standard Roller Chain
Bore Type
Bushed
Pitch
0.5
Bushing Code
2012
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.