Zoro Homepage

(2012) Spk Roller Tb, 40BTB72

  • Mfr # 40BTB72

  • Zoro # G3378589


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Material
Steel
Pitch Dia.
11.4628
Pitch
0.5
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BTB72
Zoro #
G3378589
UPC #
697950030845
Country of Origin
United States

Dimensions

Pitch Dia.
11.4628
Length through Bore (In.)
1.25
Outside Dia. (In.)
11.752
Storage Length
11.752
Storage Width
11.752
Storage Height
1.25
Caliper Diameter
11.1508

Details

Bore Type
Bushed
Material
Steel
Pitch
0.5
Number of Teeth
72
Type
Standard Roller Chain
Weight
8.36
Bushing Code
2012
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.