Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Tb, 40BTB96

  • Mfr # 40BTB96

  • Zoro # G3372797


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
15.573
Bore Type
Bushed
Pitch Dia.
15.2816
Type
Standard Roller Chain
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BTB96
Zoro #
G3372797
UPC #
697950030876
Country of Origin
United States

Dimensions

Outside Dia. (In.)
15.573
Pitch Dia.
15.2816
Length through Bore (In.)
1.25
Storage Length
15.573
Storage Height
1.25
Storage Width
15.573
Caliper Diameter
14.9696

Details

Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Pitch
0.5
Number of Teeth
96
Weight
14.34
Surface Treatment
Protective Coating
Chain Number
40
Bushing Code
2012
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.