Zoro Homepage

(2012) Spk Roller Tb, 50BTB45

  • Mfr # 50BTB45

  • Zoro # G3331208


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Pitch
0.625
Number of Teeth
45
Pitch Dia.
8.9597
Type
Standard Roller Chain
Outside Dia. (In.)
9.313
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BTB45
Zoro #
G3331208
UPC #
697950031316
Country of Origin
United States

Dimensions

Pitch Dia.
8.9597
Outside Dia. (In.)
9.313
Length through Bore (In.)
1.25
Caliper Diameter
8.5542
Storage Width
9.313
Storage Height
1.25
Storage Length
9.313

Details

Pitch
0.625
Number of Teeth
45
Type
Standard Roller Chain
Bore Type
Bushed
Weight
6.2
Material
Steel
Bushing Code
2012
Chain Number
50
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.