Zoro Homepage

(2012) Spk Roller Tb, 50BTB48

  • Mfr # 50BTB48

  • Zoro # G3317838


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
9.5561
Length through Bore (In.)
1.25
Outside Dia. (In.)
9.911
Pitch
0.625
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BTB48
Zoro #
G3317838
UPC #
697950031323
Country of Origin
United States

Dimensions

Pitch Dia.
9.5561
Length through Bore (In.)
1.25
Outside Dia. (In.)
9.911
Storage Height
1.25
Storage Length
9.911
Storage Width
9.911
Caliper Diameter
9.1561

Details

Pitch
0.625
Type
Standard Roller Chain
Material
Steel
Number of Teeth
48
Bore Type
Bushed
Weight
7
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
2012
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.