Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Tb, 50BTB54

  • Mfr # 50BTB54

  • Zoro # G3316480


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Pitch
0.625
Bore Type
Bushed
Type
Standard Roller Chain
Outside Dia. (In.)
11.106
Pitch Dia.
10.749
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50BTB54
Zoro #
G3316480
UPC #
697950031330
Country of Origin
United States

Dimensions

Outside Dia. (In.)
11.106
Pitch Dia.
10.749
Length through Bore (In.)
1.25
Storage Height
1.25
Storage Width
11.106
Caliper Diameter
10.349
Storage Length
11.106

Details

Pitch
0.625
Bore Type
Bushed
Type
Standard Roller Chain
Number of Teeth
54
Weight
8.6
Material
Steel
Chain Number
50
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.