Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Tb, 50BTB60

  • Mfr # 50BTB60

  • Zoro # G3351666


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Weight
10.6
Pitch
0.625
Material
Steel
Length through Bore (In.)
1.25
Outside Dia. (In.)
12.301
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BTB60
Zoro #
G3351666
UPC #
697950031347
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
12.301
Pitch Dia.
11.9421
Storage Height
1.25
Storage Length
12.301
Caliper Diameter
11.5421
Storage Width
12.301

Details

Weight
10.6
Pitch
0.625
Material
Steel
Bore Type
Bushed
Number of Teeth
60
Type
Standard Roller Chain
Chain Number
50
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.