Zoro Homepage

(2012) Spk Roller Tb, 60BTB26

  • Mfr # 60BTB26

  • Zoro # G3317917


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
26
Outside Dia. (In.)
6.627
Pitch Dia.
6.2222
Type
Standard Roller Chain
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTB26
Zoro #
G3317917
UPC #
697950031767
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.627
Pitch Dia.
6.2222
Length through Bore (In.)
1.25
Storage Length
6.627
Caliper Diameter
5.7532
Storage Height
1.25
Storage Width
6.627

Details

Number of Teeth
26
Type
Standard Roller Chain
Bore Type
Bushed
Pitch
0.75
Material
Steel
Weight
3.8
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
2012
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.