Zoro Homepage

(2012) Spk Roller Tb, 60BTB28

  • Mfr # 60BTB28

  • Zoro # G3322430


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Pitch
0.75
Number of Teeth
28
Weight
4.6
Pitch Dia.
6.6986
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTB28
Zoro #
G3322430
UPC #
697950031774
Country of Origin
United States

Dimensions

Pitch Dia.
6.6986
Length through Bore (In.)
1.25
Outside Dia. (In.)
7.106
Storage Length
7.106
Caliper Diameter
6.2296
Storage Height
1.25
Storage Width
7.106

Details

Pitch
0.75
Number of Teeth
28
Weight
4.6
Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Chain Number
60
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.