Zoro Homepage

(2012) Spk Roller Tb Met, 08BTB76

  • Mfr # 08BTB76

  • Zoro # G2449094


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
76
Bore Dia. - Sprockets
11.7642210906062
Bore Type
Bushed
Outside Dia.
7.2136
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08BTB76
Zoro #
G2449094
UPC #
697950409108
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
11.7642210906062
Outside Dia.
7.2136
Pitch Dia.
0.5
Hub Dia.
90.4748
Length through Bore
31.75
Pitch Dia. (In.)
12.0992210906062
Outside Dia. (In.)
0.284
Hub Dia. (In.)
3.562
Length through Bore (In.)
1.25
Storage Height
1.25
Roller Width
7.75
Storage Length
12.3892210906062
Caliper Diameter
298.811215701398
Chain Roller Dia.
8.509
Storage Width
12.3892210906062
Tooth Thickness
7.2136

Details

Material
Steel
Number of Teeth
76
Bore Type
Bushed
Chain Number
08B-1
Hub Projection (In.)
24.6126
Max. Bore
47.625
Sprocket Hub Type
TB
Type
Metric Roller Chain
Pitch
12.7
Weight
9.4
Surface Treatment
Protective Coating
Min. Bore
12.7
Bushing Code
2012
Number of Rows
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.