Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Tb Met, 10BTB42

  • Mfr # 10BTB42

  • Zoro # G2456788


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
7.96343124978422
Outside Dia.
9.1694
Bore Type
Bushed
Length through Bore (In.)
1.25
Sprocket Hub Type
TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10BTB42
Zoro #
G2456788
UPC #
697950409696
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
7.96343124978422
Outside Dia.
9.1694
Length through Bore (In.)
1.25
Pitch Dia.
0.625
Pitch Dia. (In.)
8.36343124978422
Outside Dia. (In.)
0.361
Hub Dia. (In.)
3.563
Caliper Diameter
202.271153744519
Chain Roller Dia.
10.16
Length through Bore
31.75
Storage Length
8.74468124978422
Roller Width
9.65
Storage Width
8.74468124978422
Hub Dia.
90.5002
Storage Height
1.25
Tooth Thickness
9.1694

Details

Bore Type
Bushed
Sprocket Hub Type
TB
Material
Steel
Pitch
15.875
Number of Teeth
42
Type
Metric Roller Chain
Weight
5.4
Max. Bore
47.625
Surface Treatment
Protective Coating
Chain Number
10B-1
Bushing Code
2012
Min. Bore
12.7
Hardened Teeth
No
Number of Rows
1
Hub Projection (In.)
23.0124

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.