Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Tb Saber, 60BTB30H

  • Mfr # 60BTB30H

  • Zoro # G3345941


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.25
Material
Steel
Pitch
0.75
Hub Dia. (In.)
3.5625
Weight
5.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTB30H
Zoro #
G3345941
UPC #
697950043487
Country of Origin
United States

Dimensions

Outside Dia.
1.25
Hub Dia. (In.)
3.5625
Length through Bore (In.)
1.25
Outside Dia. (In.)
7.586
Pitch Dia.
7.1751
Tooth Thickness
0.444
Storage Length
7.586
Storage Width
7.586
Roller Width
0.5
Storage Height
1.25
Caliper Diameter
6.7061
Chain Roller Dia.
0.469

Details

Material
Steel
Pitch
0.75
Weight
5.2
Number of Teeth
30
Sprocket Hub Type
BTB
Type
Standard Roller Chain
Bore Type
Bushed
Hardened Teeth
Yes
Bushing Code
2012
Number of Rows
1
Surface Treatment
Protective Coating
Hub Projection (In.)
0.8125
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.