Zoro Homepage

(2012)Spk Roller Double Tb Met, D08BTB28

  • Mfr # D08BTB28

  • Zoro # G2469239


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
28
Bore Dia. - Sprockets
4.13070213519025
Outside Dia.
20.9804
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D08BTB28
Zoro #
G2469239
UPC #
697950409283
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
4.13070213519025
Outside Dia.
20.9804
Pitch Dia.
0.5
Hub Dia.
99.0092
Length through Bore
31.75
Hub Dia. (In.)
3.898
Outside Dia. (In.)
0.826
Pitch Dia. (In.)
4.46570213519025
Length through Bore (In.)
1.25
Chain Roller Dia.
8.509
Storage Length
4.80070213519025
Tooth Thickness
7.0612
Storage Width
4.80070213519025
Roller Width
7.75
Caliper Diameter
104.919834233832
Storage Height
1.25

Details

Material
Steel
Number of Teeth
28
Bore Type
Bushed
Chain Number
08B-2
Hub Projection (In.)
10.795
Max. Bore
47.625
Type
Metric Roller Chain
Pitch
12.7
Sprocket Hub Type
TB
Weight
2.64
Min. Bore
12.7
Number of Rows
2
Hardened Teeth
No
Surface Treatment
Protective Coating
Bushing Code
2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.