Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012)Spk Roller Double Tb Met, D08BTB35

  • Mfr # D08BTB35

  • Zoro # G2470018


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Dia. - Sprockets
5.24291002760451
Number of Teeth
35
Outside Dia.
20.9804
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D08BTB35
Zoro #
G2470018
UPC #
697950409306
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
5.24291002760451
Outside Dia.
20.9804
Pitch Dia.
0.5
Hub Dia.
108.0008
Length through Bore
31.75
Hub Dia. (In.)
4.252
Outside Dia. (In.)
0.826
Length through Bore (In.)
1.25
Pitch Dia. (In.)
5.57791002760451
Caliper Diameter
133.027253461552
Roller Width
7.75
Chain Roller Dia.
8.509
Storage Length
5.90729344336818
Tooth Thickness
7.0612
Storage Height
1.25
Storage Width
5.90729344336818

Details

Material
Steel
Number of Teeth
35
Bore Type
Bushed
Chain Number
08B-2
Hub Projection (In.)
10.795
Max. Bore
47.625
Pitch
12.7
Sprocket Hub Type
TB
Type
Metric Roller Chain
Weight
4.84
Bushing Code
2012
Number of Rows
2
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
12.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.