Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012)Spk Roller Double Tb Met, D08BTB38

  • Mfr # D08BTB38

  • Zoro # G2468231


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
38
Bore Dia. - Sprockets
5.71978279272051
Bore Type
Bushed
Outside Dia.
20.9804
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D08BTB38
Zoro #
G2468231
UPC #
697950409320
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
5.71978279272051
Outside Dia.
20.9804
Pitch Dia.
0.5
Hub Dia.
108.0008
Length through Bore
31.75
Outside Dia. (In.)
0.826
Length through Bore (In.)
1.25
Pitch Dia. (In.)
6.05478279272051
Hub Dia. (In.)
4.252
Storage Height
1.25
Storage Length
6.38978279272051
Roller Width
7.75
Caliper Diameter
145.282482935101
Chain Roller Dia.
8.509
Storage Width
6.38978279272051
Tooth Thickness
7.0612

Details

Material
Steel
Number of Teeth
38
Bore Type
Bushed
Chain Number
08B-2
Hub Projection (In.)
10.795
Max. Bore
47.625
Sprocket Hub Type
TB
Type
Metric Roller Chain
Pitch
12.7
Weight
5.819
Number of Rows
2
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
12.7
Bushing Code
2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.